For detailed information, other images and documents, please select individual articles from the following table.
Oil binder Extreme
Organic, water-repellent and non-slip universal binding agent for all applications and scenarios.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Absorbs up to 5-8 times its own weight or more than two-thirds of its volume
- Absorption within 2-3 seconds
- Liquids that are wiped up are effectively encapsulated and remain absorbed, even when external pressure is applied
- The grip of the surface can be restored by 96 % after application
- 100 % organic oil binder; biodegradable before use
- Reusable until the binding agent is saturated
- Hydrophobic - does not absorb water
- Easy to use
- Suitable for thermal use; high heat value
Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
The absorption performance depends on the substance to be absorbed; the binding agent may also need to be worked in, e.g. using a broom.
Binding agent for all applications and scenarios
- Particularly suitable for hydrocarbon-based liquids such as heating and automotive fuels, oils, oil-based varnishes, paints and hydraulic fluids, and organic chemicals.
- Can be used on all surfaces such as concrete, tarmac, industrial flooring, earth etc.
- Certified and approved for use on road surfaces
- Also suitable for use on water
For use on land:
Sprinkle the binding agent onto the leak until it is sufficiently covered. Briefly work the binding agent in with a brush to aid the absorption process. Then sweep up the binding agent and collect.
For use on water:
Sprinkle the binding agent onto the leak until it is sufficiently covered. Leave the binding agent to work for a short time (approx. 2–3 seconds). Use suitable pumps or a suitable strainer to collect the used binding agent from the surface of the water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!