For detailed information, other images and documents, please select individual articles from the following table.
Oil binder Basic
Water-repellent material for wiping up oily substances easily.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely high degree of absorbency
- 1 litre of oil absorbent granules easily absorbs 0.6 litres of oil
- All substances containing oil are absorbed
- Absorbed substances remain 100% bound and are not released again
Does not absorb water and is therefore also suitable for use in water
Flash point: 300°C
Can be stored for an unlimited time
After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.
Oil binding agent in granular form for removing oil stains and other chemicals from workshop floors, workbenches etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!