The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plug-in office rack
Robust plug-in rack with six steel shelves for clear, space-saving storage of files and other office materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Frame and shelf braces (cross beams and diagonal cross braces) for maximum stability
- Can be extended as required with add-on bays and accessories
- Steel shelves with a load capacity of 150 kg per bay (with evenly distributed load)
- Files can be stored behind each other with a rack depth of 600 mm (access possible on both sides)
- Racks with a depth of 600 mm are stabilised via longitudinal bars
- Shelves with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
The office racks can be extended with the add-on bays from the Basic and Professional ranges. Note the rack depths and load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!