Welcome to Würth Belux Only for professionals
ORSY®BULL series 5 workbench

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 workbench

Ideal combination of drawer box, front loader and a worktop for use as a workbench

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Intelligent:


Simply stack the boxes up and lock them in place using the clever coupling mechanism



Strong:


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.



Practical:


Large, ergonomically shaped handles for user comfort — no cutting into the user's hand



Useful:


Easy to lock and unlock thanks to a special sliding mechanism



Secure:


Each box can be secured with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents