Welcome to Würth Belux Only for professionals
ORSY®BULL series 7 front loader combination box
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 1
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 2
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 3
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 4
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 5
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 6
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 7
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 8
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 9
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 10
ORSY<SUP>®</SUP>BULL series 7 front loader combination box - 11

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 7 front loader combination box

Transportation and tool box for greater orderliness and clarity, combining front loader and drawers

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Intelligent


Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand



Useful


Easy to lock and unlock thanks to a special sliding mechanism



Secure


Each box is equipped with a lock to prevent others from accessing the contents.