For detailed information, other images and documents, please select individual articles from the following table.
O-ring, metric, assortment, without case 1050 pieces for system case 4.4.1.
Metric O-ring, NBR 70, dia. 3-24 MM
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Assortment without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!