Welcome to Würth Belux Only for professionals
Nylon Sanding Fleece Disc with permanently integrated clamping mandrel

For detailed information, other images and documents, please select individual articles from the following table.

Nylon Sanding Fleece Disc with permanently integrated clamping mandrel

See product details

Available in 2 versions
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
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Virtually no clogging due to surface abrasion


Uniform and reproducible sanding results


Reduced heat generation - cool sanding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surfaces



For use on electric drills, straight grinders and flexible shafts



Plastic support flanges can be broken off in steps

Notice

Caution: Flange diameter ≥ half the disc diameter



General working and safety instructions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.