The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Complete printed Clipster number plate holder
Ideal if mounting space on vehicle is tight
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Printed in several colours or with raised printing
High-quality system with flexible interchangeable bar
Also fits round vehicle contours
Easy to use
Bar attached from the front
Robust design
Long-lasting advertising effect thanks to high degree of stability and long service life
Large printing area
Provides ideal opportunities for optimum advertising
Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!