For detailed information, other images and documents, please select individual articles from the following table.
Complete unprinted Clipster number plate holder
Ideal if mounting space on vehicle is tight
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
High-quality system with flexible interchangeable bar
Also fits rounded vehicle contours
Easy to use
Bar attached from the front
Robust design
High stability and long-lasting durability
Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!