For detailed information, other images and documents, please select individual articles from the following table.
Complete unprinted Classic number plate holder
Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Germany's best-selling number plate holder
- Often only the strip needs to be replaced (at low cost). Strips available separately
- Easy to use
- Robust design ensures excellent stability and durability
- Base plate available in two lengths: 520 mm, 460 mm. Please specify when ordering
The strips are compatible and fit on all Classic and Circo base plates.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!