Welcome to Würth Belux Only for professionals
Non-woven sanding belt for RED PERFECT® 3D stationary contact grinding machines
Non-woven sanding belt for RED PERFECT<SUP>®</SUP> 3D stationary contact grinding machines - 1
Non-woven sanding belt for RED PERFECT<SUP>®</SUP> 3D stationary contact grinding machines - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Non-woven sanding belt for RED PERFECT® 3D stationary contact grinding machines

For matting, burnishing and finishing (final sanding) and for levelling of "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.

See product details

Available in 1 version
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
  • Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.

  • Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece

  • Reinforced nylon sanding fleece with three-dimensional non-woven structure

  • The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.

  • Significant reduction in reworking
Notice
  • At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.