Welcome to Würth Belux Only for professionals
Non-slip mat edge protection
Non-slip mat edge protection - 1
Non-slip mat edge protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip mat edge protection

For protecting transported goods and load securing belts

See product details

Available in 1 version
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
High coefficients of sliding friction


Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ



Maximum safety


Thanks to non-slip effect on the loading side – tested and confirmed by several testing institutes



Only 4.5 mm thick


Therefore fully flexible, lightweight, space-saving and able to hold its shape



Resistant


To many acids, alkalis as well as petrol and diesel



Minimises damage to transported goods, protects belts against loads with sharp edges



Save time over the long term


As a result of permanent securing on the tensioning belt