Welcome to Würth Belux Only for professionals
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar allows optimal power delivery for compressed air consumers

  • Hardened steel nipples ensure maximum load capacity and a long service life

  • Airtight connections ensure low energy use and high efficiency

  • Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection under demanding conditions

  • Series 4000 fittings comply with the European Standard 10.4 and are compatible with other pneumatic fittings
Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.