The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Neutral silicone
For floor and wall joints subject to medium stresses
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Adhesion to all building-related surfaces
- Does not cause corrosion on metals
- Resistant to ageing, weathering and UV
- Permanently elastic
- Can be painted
- Building material class B2 in accordance with DIN 4102
- Not suitable for bonding or filling cavities
- Complies with building material class B2 in accordance with DIN 4102
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- When hardening, gives off an odour typical of silicone. This odour is no longer present once the curing process is complete. With larger joint dimensions, the silicone-like odour may be present for longer.
- Silicone has a tendency to yellow in dark areas where there is no UV exposure
- Avoid contact with VKP tape
Sealing of indoor expansion joints with medium loads.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- The joint dimensions must be observed. Prime the joints with PE back-fill material
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces.
- Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!