Welcome to Würth Belux Only for professionals
Cooling neck cloth
Cooling neck cloth - 1
Cooling neck cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling neck cloth

The neck cloth for hot days that cools for up to 8 hours

See product details

Available in 1 version
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
  • Antibacterial and machine washable

  • Easy to use and to reuse

  • Lightweight, non-toxic, and durable

  • Provides cooling relief up to 15°C/59°F below ambient temperature

  • Provides up to 8 hours of cooling comfort
Notice

How does Inuteq H2O® technology work?


  • The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out

  • Evaporation of the water produces a cooling effect