For detailed information, other images and documents, please select individual articles from the following table.
Partial exoskeleton Ottobock CX Easy Neck neck support
For noticeable relief of the shoulder and neck area
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- With a weight of under 150 g and washable textiles, the CX Easy Neck enables unrestricted use in everyday working.
- Feel significant relief for your neck when working overhead immediately after putting it on. The product distributes the weight of the head evenly over the shoulder and neck area without impairing lateral working.
- The functional principle ensures effective easing of the neck and shoulder muscles. It also prevents tension and musculoskeletal disorders.
- The postural belt is simply attached to the belt or to the belt loop and the design guarantees the support fits optimally on the shoulders. The CX Easy Neck is easy to put on in just a few seconds and individually adjustable.
- The robust, feather-light construction not only provides stability but also very high levels of comfort when working overhead.
- Can be combined with IX Shoulder Air
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!