Welcome to Würth Belux Only for professionals
Nail with plate UNKT 160
Nail with plate UNKT 160 - 1
Nail with plate UNKT 160 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail with plate UNKT 160

High-quality fastener for concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206

See product details

Available in 4 versions
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
  • For insulating materials up to approx. 20 mm thick, e.g. bubble film, fleece film

  • With nail type HN 101
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length