Welcome to Würth Belux Only for professionals
Nail sealing compound
Nail sealing compound - 1
Nail sealing compound - 2
Nail sealing compound - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail sealing compound

Sealing system for achieving "perforation-proof underlay or roof protection film”.

See product details

Available in 1 version
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
High temperature application range up to 120°C



Excellent adhesion on a variety of surfaces



Foams during curing process


  • Therefore optimal sealing

  • Powerful bond of sealing compound and strip


High yield


1 litre sufficient for approx. 50 running metres



Practical dispensing bottle


Economical and accurate dosing owing to rotatable closure



Solvent-free

Notice
  • The hardened compound changes colour through UV exposure, though the strength of the adhesive joint is not impaired!

  • Note: The viscosity of 1C PUR adhesives when processed at +15°C is approximately double that when used at +25°C.
Application area