Welcome to Würth Belux Only for professionals
Collated nail UMA 221/10
Collated nail UMA 221/10 - 1
Collated nail UMA 221/10 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collated nail UMA 221/10

For use in steel and concrete substrates. Suitable for Würth BST MA-75 pin drivers and other pin drivers with a magazine

See product details

Available in 12 versions
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
Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel surfaces (min. thickness 5 mm):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length