Welcome to Würth Belux Only for professionals
Nail anchor W-ND Countersunk head

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ND Countersunk head

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel

See product details

Available in 6 versions
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
  • Quick, cost-effective installation

  • Pre-assembled: no need to search for the right screw

  • Also suitable for ducts

  • Can be removed via drive in screw head

  • UV resistant

  • Plastic anchors made of high-quality polyamide, resistant to mould

  • Heat resistant from -40 to +150°C

  • Halogen- and silicone-free