Welcome to Würth Belux Only for professionals
Nail HNS 107/30 in accordance with DIN EN 206
Nail HNS 107/30 in accordance with DIN EN 206 - 1
Nail HNS 107/30 in accordance with DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail HNS 107/30 in accordance with DIN EN 206

High-quality nail with steel washer for use in steel ≥ 5 mm and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)

See product details

Available in 8 versions
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
  • Improved drive-in properties thanks to "loose" washer structure

  • Large washer

  • Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length


  • Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length

Notice

Please observe the corresponding device category when selecting your fasteners.