Welcome to Würth Belux Only for professionals
Nail HNS 103/18 In accordance with DIN EN 206
Nail HNS 103/18 In accordance with DIN EN 206 - 1
Nail HNS 103/18 In accordance with DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail HNS 103/18 In accordance with DIN EN 206

High-quality nail with steel washer for use in steel and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Improved drive-in properties thanks to "loose" washer structure



Length calculation for nails used on concrete substrates:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel substrates (min. thickness 5 mm):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length