Welcome to Würth Belux Only for professionals
Braided hose SP4 plus

For detailed information, other images and documents, please select individual articles from the following table.

Braided hose SP4 plus

See product details

Available in 1 version
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
  • Hydraulic hose for high-pressure applications in hydraulics, exceeds the requirements of EN 856 - 4SP


  • Pressure carrier:

Three high-strength steel wire braids



  • Inner material:

Oil-resistant synthetic rubber, black



  • Bend radius up to 30 % smaller than 4SP


  • External sheath:

Synthetic rubber, wear-resistant, black



  • Temperature range and resistance:

-40 °C to + 100 °C, temporarily +120 °C, water and water-based media up to max. +70 °C; mineral oil-based hydraulic oil, oil and water emulsions and aqueous glycol solutions



  • Pressure specifications for hoses may vary depending on the manufacturer.