For detailed information, other images and documents, please select individual articles from the following table.
Multiple lock with 4 bolts
Four deeply penetrating bolts make it very difficult to pry out the door
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The lock actuated by the profile cylinder is equipped with a self-locking gear
- This prevents the bolt or bar from being pushed back after one revolution
Delivered without striker plate or locking points.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order for art. no. 0688524272.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!