Welcome to Würth Belux Only for professionals
Multi-point lock with two bolts and two power wedges
Multi-point lock with two bolts and two power wedges - 1
Multi-point lock with two bolts and two power wedges - 2
Multi-point lock with two bolts and two power wedges - 3
Multi-point lock with two bolts and two power wedges - 4
Multi-point lock with two bolts and two power wedges - 5
Multi-point lock with two bolts and two power wedges - 6
Multi-point lock with two bolts and two power wedges - 7
Multi-point lock with two bolts and two power wedges - 8
Multi-point lock with two bolts and two power wedges - 9
Multi-point lock with two bolts and two power wedges - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-point lock with two bolts and two power wedges

Combination locking with power wedges and bolts offers maximum security

See product details

Available in 3 versions
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
  • The lock actuated by the profile cylinder is equipped with a self-locking gear

  • This prevents the bolt, bar and power wedge from being pushed back after one revolution
Notice

Delivered without striker plate or locking points.


Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.