Welcome to Würth Belux Only for professionals
Multi-purpose drill bit MFD-S 3-face shank
Multi-purpose drill bit MFD-S 3-face shank - 1
Multi-purpose drill bit MFD-S 3-face shank - 2
Multi-purpose drill bit MFD-S 3-face shank - 3
Multi-purpose drill bit MFD-S 3-face shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose drill bit MFD-S 3-face shank

Drills through virtually any material

See product details

Available in 14 versions
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
Extra-sharp tungsten carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


3-face shank


  • No slipping in the drill chuck means faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only.