Welcome to Würth Belux Only for professionals
Tile drill bit multipack 5 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Tile drill bit multipack 5 pieces

Special drill bit for rotary drilling, even in the hardest of roof tiles.

See product details

Available in 1 version
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
Extremely hard


Even the hardest roof tiles are unable to hold out due to the special carbide panel with special geometry



Extremely accurate drilling


Precision-ground spiral grooves



Standardised 1/4-inch hexagonal shank


  • No slippage in the drill chuck

  • Suitable for any bit holder
Notice
  • Observe rotation speed (approx. 600–1000 rpm)

  • Increase the contact pressure for very hard materials

  • Not suitable for impact drilling