Welcome to Würth Belux Only for professionals
Multi-line laser MLLG 18
Multi-line laser MLLG 18 - 1
Multi-line laser MLLG 18 - 2
Multi-line laser MLLG 18 - 3
Multi-line laser MLLG 18 - 4
Multi-line laser MLLG 18 - 5
Multi-line laser MLLG 18 - 6
Multi-line laser MLLG 18 - 7
Multi-line laser MLLG 18 - 8
Multi-line laser MLLG 18 - 9
Multi-line laser MLLG 18 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLLG 18

Self-levelling, high-quality multi-line laser for indoor and outdoor use with clearly visible green lines

See product details

Available in 1 version
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
  • Huge time savings and maximum accuracy thanks to electronic self-levelling in seconds

  • Green laser lines ensure good visibility and can also be easily seen in bright light conditions

  • High level of flexibility thanks to individually selectable lines including a continuous 360° line in the horizontal and vertical plane, 4 x 90° lines in the vertical plane or 90° angle on the ground

  • Laser goggles are included in the scope of delivery to make the laser lines even more clear

  • Long battery life of the lithium-ion battery pack ensures uninterrupted work

  • Robust housing with IP55 degree of protection against dust and water jets

  • The device does not need to be repositioned, regardless of whether it is used for horizontal or vertical applications

  • In combination with a hand-held receiver (available separately), it can also be used over longer distances in bright light conditions
Notice

Suitable for indoor and outdoor applications