For detailed information, other images and documents, please select individual articles from the following table.
Multi-layer pre-dip-insulated tubes PREMIUM
Butt welded, multi-layer pre-dip-insulated high-quality tube
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Aluminium tube, butt welded lengthways
- 100% oxygen-sealed
- Low linear expansion coefficient (identical to copper tube)
- Resistant to corrosion, chemical and electro-chemical effects
Electron beam cross-linked polyethylene inner and outer tube (PE-Xc)
- Reduced noise
- High resistance to pressure and temperature
- Low loss of pressure
- As lightweight as a tube made of synthetic material
Flexible and easy to bend (even at low temperatures and retains its curved shape thanks to its layer of aluminium of uniform thickness)
- Significant saving on fittings
- High-quality adhesive layer: for a smooth fit between the aluminium tube and the inner tube made of PE-Xc
Tube equipped with a red or blue polyethylene sleeve
- Protects the tube, particularly in underfloor heating installations
- Easy identification when installing domestic hot and cold water systems
- Recommended for routing through partitions, walls or ceilings
Domestic hot and cold water supply
Underfloor heating
Radiator heating circuit
Exposed or concealed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!