For detailed information, other images and documents, please select individual articles from the following table.
3M™ double-sided Power adhesive tape
Strong, double-sided adhesive assembly tape for quick and secure fastening jobs indoors and outdoors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Fast and easy bonding and high performance and durability
- Immediately ready for use thanks to pressure-sensitive adhesive
- Almost invisible attachment ensures smooth surfaces
- Double-sided, high performance acrylic-based adhesive tape
- Can replace mechanical connections (rivets, welding seams, screws) or liquid adhesives, eliminating the need for drilling, sanding, post-processing, screwing, welding and cleaning.
- High dynamic load absorption reduces vibrations and impacts
- Creates a permanent seal against water and moisture etc.
- Allows the use of thinner, lighter and uneven materials
Holds on solid, smooth or slightly textured surfaces such as metal, glass, tiles, ceramic, painted wood, concrete and numerous plastics. Especially suitable for bonding: Wall hooks, signs, house numbers, brackets, furniture handles, strips, picture frames etc.
Can be used indoors and outdoors for window, door and sign assembly, metal processing, transport, electronics. Can also be used for bonding wall hooks, house numbers, brackets, furniture handles, strips, picture frames and countless other industrial applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!