Welcome to Würth Belux Only for professionals
Power PLUS mounting tape
Power PLUS mounting tape - 1
Power PLUS mounting tape - 2
Power PLUS mounting tape - 3
Power PLUS mounting tape - 4
Power PLUS mounting tape - 5
Power PLUS mounting tape - 6
Power PLUS mounting tape - 7
Power PLUS mounting tape - 8
Power PLUS mounting tape - 9

For detailed information, other images and documents, please select individual articles from the following table.

Power PLUS mounting tape

Highly transparent, UV-resistant, double-sided high-performance adhesive tape for demanding indoor and outdoor assembly bonding

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Extremely high and long-lasting adhesive strength



Universal application


  • Excellent moisture and UV resistance enables use outdoors or in wet rooms

  • Suitable for bonding different materials with different thermal expansion properties

  • High temperature and solvent resistance


2 in 1: Bonds and seals in a single step


  • Immediate, stress-free bonding

  • Very soft, supple adhesive tape for a particularly strong seal

  • Highly dynamic load absorption reduces vibrations and impacts


Ideal for visible bonds


  • The transparent adhesive ensures aesthetic bonding of translucent materials

  • Optimum design without any unsightly holes, screws, rivets etc.

  • Material is not weakened by drilling, riveting etc.
Notice

The final adhesive force is achieved after approx. 48 hours at room temperature.


Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure that you comply with them when designing and executing your application. We always recommend mechanical securing for adhesive bonding above head height (1.80 m).

Application area
Base material table for transparent mounting tapes
Power PLUS mounting tapePower mounting tape
0894905012
0894905019
0894905025
0894909008
0894909009
0894909025
MetalAluminium

5

4

Steel

4

5

Wood and stoneConcrete

5

4

Granite

4

4

Marble

2

3

Brick (cut surface)

1

1

Fired brick

2

2

Sand-lime brick

2

-
Beech

3

3

Spruce

3

2

Larch

3

3

OtherGlass

4

4

Bituminous substrates--
Silicone--
PlasticsPMMA

3

3

ABS

2

2

PC (polycarbonate)

3

3

PVC

2

2

Polyethylene (PE)--
Polypropylene (PP)--
Teflon (PTFE)--
EPDM--
1 = Limited adhesion
2 = Moderate adhesion
3 = Good adhesion
4 = Very good adhesion
5 = Excellent adhesion
- = No adhesion