Welcome to Würth Belux Only for professionals
Mounting plate For VLB 60 and VLB 100
Mounting plate For VLB 60 and VLB 100 - 1
Mounting plate For VLB 60 and VLB 100 - 2
Mounting plate For VLB 60 and VLB 100 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate For VLB 60 and VLB 100

On wooden wrap-around frames

See product details

Available in 3 versions
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
  • The mounting plate is used for installation of concealed hinges on wrap-around frames for flush-closing DIN R and DIN L wooden doors
Notice

Installation instructions:


Jamb thickness (x)


- 8 mm hinge thickness


= offset of the mounting plate



If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.



The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.