Welcome to Würth Belux Only for professionals
Mounting plate For VLB 40 hinges
Mounting plate For VLB 40 hinges - 1
Mounting plate For VLB 40 hinges - 2
Mounting plate For VLB 40 hinges - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate For VLB 40 hinges

On wooden wrap-around frames

See product details

Available in 3 versions
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
  • The mounting plate is used for assembly of VLB hinges on wrap-around frames for abutting DIN R and DIN L wooden doors
Notice

Installation instructions: Jamb thickness (x) - 4 mm, hinge thickness = offset of the mounting plate.



If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.



The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.



Delivery time approx. 4 weeks for articles 0687380495 and 0687380498.