Welcome to Würth Belux Only for professionals
Window installation tool set
Window installation tool set - 1
Window installation tool set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window installation tool set

For the fast and simple assembly of windows and doors

See product details

Available in 1 version
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
  • Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.

  • The smooth surface of the metal plates means the window can still be aligned after bracing.

  • Handle made from 2-component plastic

  • Flexible shank between handle and metal plates

  • Can be used even in tight spaces