Welcome to Würth Belux Only for professionals
Clamp for insulation sheet

For detailed information, other images and documents, please select individual articles from the following table.

Clamp for insulation sheet

Plastic spring clamp

See product details

Available in 1 version
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
For attaching temporary protective covers such as insulation sheets
Clamping capacity: 25 mm
Length: 165 mm
Width: 18 mm
Weight: 82 g