Welcome to Würth Belux Only for professionals
XL mounting block
XL mounting block - 1
XL mounting block - 2
XL mounting block - 3
XL mounting block - 4
XL mounting block - 5

For detailed information, other images and documents, please select individual articles from the following table.

XL mounting block

Versatile, large-scale mounting block for alignment and support with many additional features

See product details

Available in 11 versions
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
  • Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements

  • Special nubs enable the optimal stacking of several blocks

  • Perforated pattern facilitates flexible fixing

  • Ribbed structure ensures a high load capacity with minimal use of materials

  • The ribbed structure can be sealed with a 1.5 mm block for full-surface support

  • Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice

The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent load removal in static-bearing systems.