Welcome to Würth Belux Only for professionals
Mounting block XL assortment
Mounting block XL assortment - 1
Mounting block XL assortment - 2
Mounting block XL assortment - 3
Mounting block XL assortment - 4
Mounting block XL assortment - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block XL assortment

Versatile, large-scale mounting block for alignment and support with many additional features. As a practical mix in a strong bucket

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements

  • Special nubs enable the optimal stacking of several blocks

  • Perforated pattern facilitates flexible fixing

  • Ribbed structure ensures a high load capacity with minimal use of materials

  • The ribbed structure can be sealed with a 1.5 mm block for full-surface support

  • Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice

The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent static load removal.