For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger
Powerful battery charger with active inverter technology for use during diagnostics and software updates. Professional 6/12/24 V - 35 A
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Powerful battery charger with active inverter technology for use in workshops during diagnostics and software updates.
Suitable for use in workshops for passenger cars, trucks, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) and there is no need to disconnect the battery from the vehicle power supply.
Animated LCD
Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.
Automatic voltage detection
There is no need to pre-select the battery voltage (6, 12 or 24 V)
Robust metal housing with rubber edge protection
Very stable and protected against paint damage
Diagnostics and software updates
During diagnostics and software updates, the buffer mode supplies the parallel consumers with energy. The battery charger delivers a current of up to 35 A for this purpose.
Safeguards:
- Electronic reverse polarity protection
- Thermal overload protection
- Safety cut-out
- Electronic safety
- Short-circuit protection
Scope of delivery:
- Charger Professional 6/12/24 V – 35 A
- Incl. plug-in charging cable (10 mm², length of 2.5 m) with fully insulated charging clamps (80 A)
- Plug-in mains cable (length of 2 m)
- Edge protection
Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars+trucks), Hyundai, Opel/GM, Fiat Group, Renault trucks, Volvo trucks, Scania, DAF, MAN
Diagnostics and flashing
Parallel consumers are supplied with energy during diagnostics and when flashing control units. The charger delivers a current of 35 A for this purpose and the battery voltage of 6 V, 12 V or 24 V is pre-selected automatically.
Charging
The charger initiates the charging process automatically at a battery voltage of 2 V. The Plug & Charge feature enables fully automatic charging of the vehicle battery and buffering of parallel consumers during restricted timeframes for service work.
Refresh mode
This mode regenerates deep-discharged batteries (desulphation) This process involves an IUIoU characteristic curve controlled by a micro-processor.
Battery change
Back-up mode ensures that all user settings in the vehicle are retained when the battery is changed.
Power supply mode
Guarantees an external power supply without support from the battery.
Replacing
Data back-up function: If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained. The charger temporarily acts as a power supply in place of the battery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!