The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
House door mortise lock Class 3
Closed lock housing, galvanised
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With fitting openings
Profile cylinder perforation with pull-back function
The catch can be operated with the key using the pull-back function
Double-turn
- High level of safety
- Bolt moves 20 mm out of the lock
Classification key in line with DIN EN 12209: 2003
| 3 | S | 5 | 0 | 0 | C | 3 | B | C | 2 | 0 |
Category of use: 3
Long-term functionality: S
Door mass and closing force: 5
Suitability for fire or smoke protection doors: 0
Safety: 0
Corrosion resistance: C
Protection level and drilling resistance: 3
Door-related usage area: B
Type of key operation and lock: C
Type of spindle operation: 2
Key recognition: 0
Does not include locking plate.
Suitable for rebated wooden house doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!