The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FH 61 panic mortise lock
Mortise lock with panic function B or D and whisper lock
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The locks can be used on emergency exit doors in accordance with EN 179 and panic bolts in accordance with DIN EN 1125, with horizontal operating bars, on the emergency escape route
- The split nut has a spring on both sides. This keeps the handles horizontal on both sides of the door
- The bolt is locked once the key is turned approx. 100°
Profile cylinders in accordance with EN 1303 may only be used in FH 61 locks if they have been tested for use on fire doors and smoke protection doors.
Standard profile cylinders with removed key, thumbturn cylinders, double cylinders with free-running locking cam, electronic cylinders with free-running locking cam or electronic cylinders with defined locking cam position (anti-panic position) may be used on the panic locks (function B and D).
A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125:2008.
Striker plate not included in scope of delivery, delivery time approx. 16 working days.
For fire doors, panic doors and emergency exit doors in living areas and public areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!