Welcome to Würth Belux Only for professionals
FH 19 mortise lock
FH 19 mortise lock - 1
FH 19 mortise lock - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FH 19 mortise lock

Mortise lock for class 3 fire doors

See product details

Available in 2 versions
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
  • Increased stability due to the lock case support in the handle area, which allows for a higher torque when screwing the rosettes and prevents the handle from sticking or breaking the door cover

  • Noise-damped latch and bolt due to an embedded plastic coating that dampens the impact on the strike plate

  • Quiet closing of the door for increased comfort
Notice

Profile cylinders in accordance with EN 1303 may only be used in FH 19 locks if they have been tested for use on fire doors and smoke protection doors.



Does not include strike plate.