For detailed information, other images and documents, please select individual articles from the following table.
M2.1 Single monitor holder
The ergonomic monitor arm for individual monitors impresses not only with its slim and timeless aesthetics, but also with its very high-quality workmanship
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The polished aluminium arms with white cover caps look very classy and integrate into any colour scheme
- The intuitive 5D adjustment means that the monitor can be ergonomically adjusted for each user
- Behind the rubberised cable guide, the cables can be integrated almost invisibly — providing a clean desk
- A weight-compensating spring technology enables continuous and even height adjustment
- With the integrated counterbalance indicator, the monitor weight can be preset for quick and easy installation
- The "Smart Stop" function can be used to adjust the swivel range of the monitor arm to prevent overhangs and protect neighbouring devices
- The quick-change joints snap together without tools and ensure a secure and stable support; they also facilitate quick installation
- For the clamp holder, the tool is elegantly hidden in the base of the arm. The tool can also be used to set the monitor weight on the spring
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
When using a larger monitor, observe max. load capacity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!