Welcome to Würth Belux Only for professionals
VMB408 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB408 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 420 mm


2 storage racks with aluminium flap


For easy removal of tools and small parts


Flap height: 105 mm and 180 mm


Storage bin rack


With 5 storage bins (size 1)


With 1 storage bin (size 2)


For well organised storage of small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage racks and top frame



Includes attachment set and separating plate