Welcome to Würth Belux Only for professionals
VMB465 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB465 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 450 mm


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


2 storage racks with aluminium flap


For easy removal of tools and small parts


Fold height 105 mm


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating


40 kg load per drawer and 20 kg load per case shelf



Includes non-slip mats for drawers, storage racks and top frame



Includes mounting kit and separating plates