Welcome to Würth Belux Only for professionals
VMB464 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB464 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Sub-assembly with aluminium flap


180 mm high for easy removal of heavy parts


Sub-assembly clearance: 450 mm


Drawer with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


Aluminium storage rack


Storage rack with aluminium flap


For easy removal of tools and small parts


Fold height 105 mm


Aluminium top frame



Combination of aluminium and high-strength steel with high quality powder coating



Includes non-slip mats for drawers, storage racks and top frames



Includes mounting kit and separating plates