For detailed information, other images and documents, please select individual articles from the following table.
Variable modular block
Premounted and ready for installation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for many vehicle types
See assignment table
Consisting of:
Substructure with aluminium flap and integrated load securing rail
Flap height 105 mm
Substructure clearance 420 mm
With integrated retractable workbench including vice and turntable
For working outside the vehicle
2 drawers with aluminium panel
Integrated one-handed locking across entire drawer width
Each drawer can take load of 40 kg
3 drawers with aluminium panel in longitudinal direction
For easy and rapid removal from the sliding door area
Each drawer can take load of 75 kg
2 support brackets
Suitable for plastic cases
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!