Welcome to Würth Belux Only for professionals
VMB416 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB416 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 420 mm


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Storage rack made of aluminium


For well organised storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



40 kg load per drawer



Includes non-slip mats for drawers, storage rack and top frame



Includes mounting kit and separating plates