Welcome to Würth Belux Only for professionals
VMB414 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB414 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 105 mm for easy removal of heavy parts


Subassembly clearance: 420 mm


With cut-out on left


Dimensions of cut-out (H x D): 420 x 110 mm


Storage rack with aluminium flap


For easy removal of tools and small parts


Fold height 180 mm


Storage box rack


Includes 5 storage boxes with integrated front flap for opening


For easy storage of small parts and easy access


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Storage boxes made of polypropylene



Includes non-slip mats for storage rack and top frame



Includes attachment set and separating plate