Welcome to Würth Belux Only for professionals
VMB413 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB413 module block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium panel


Subassembly clearance: 420 mm


With cut-out on left


Dimensions of cut-out (H x D): 420 x 110 mm


Storage rack made of aluminium


For well organised storage of tools and small parts


Panel shelf made of high-strength steel


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage rack, panel shelf and top frame



Includes mounting kit and separating plates