Welcome to Würth Belux Only for professionals
Variable modular block

For detailed information, other images and documents, please select individual articles from the following table.

Variable modular block

Pre-assembled and ready to install

See product details

Available in 1 version
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
Suitable for multiple vehicle types


(See compatibility table)



Contents:


Substructure with aluminium flap


180 mm high for easy removal of heavy components


450 mm substructure clearance


Four drawers with aluminium panel


Integrated one-hand closure across the entire drawer width


Two removable shelves for cases


Suitable for steel and plastic cases


Aluminium upper frame



Combination of high-strength aluminium and steel with high-quality lacquer finishes in RAL 7012 and RAL 3020



Each drawer and case module can support a load of 40 kg



Includes non-slip mats for the drawers and the upper frame



Includes assembly kit and spacer plate